Female Disconnect, right angle, nylon fu

Item #: 0513123

Cat #: DNFR18-205FIB-M

UPC: 074983826094

Add to cart for price
Company wide:
0 in stock
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.205/0.187 x 0.032 (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.205/0.187 x 0.032 (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.
Also known as: 074983826094, DNFR18-205FIB-M, PDTDNFR18205FIBM

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass