Female Disconnect, right angle, nylon fu

Item #: 0513119

Cat #: DNFR18205FIB-KD

UPC: 074983789573

$ 0.64 EA
Company wide:
0 in stock
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.187/0.205 x 0.032 (4.8/5.2 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.187/0.205 x 0.032 (4.8/5.2 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.
Also known as: 074983789573, DNFR18205FIB-KD, PDTDNFR18205FIBKD

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass