Female Disconnect, right angle, nylon fu

Item #: 0513111

Cat #: DNFR14-250FIB-E

UPC: 074983364428

Call for price
Company wide:
0 in stock
Documents & Guides
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.58" (14.7

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.58" (14.7
Also known as: 074983364428, DNFR14-250FIB-E, PDTDNFR14250FIBE

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass