2-Gang Cover, Duplex/Activate, 4000 Series Raceway, Gray

Item #: 0513105

Cat #: G4047BM

UPC: 786776041095

$ 21.34 EA
Company wide:
0 in stock

Overview

Two-Gang Cover & P&S Activate 2A Mini Adapter, 4000 Series Raceway, Gray

Accepts 15A and 20A duplex receptacles and 106 style frames. Includes mini adapter that will accept Activate Series inserts and Wiremold Open System communication modules.

Also known as: 786776041095, G4047BM, WMDG4047BM

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel