Male Disconnect, nylon barrel insulated, *** Discontinued ***

Item #: 0513095
Cat #: DNF18-250M-M
UPC: 074983827138
$ 0.48 EA
Company wide:
0 in stock
The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.90" (22.9 *** Discontinued ***

Overview

The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.90" (22.9 *** Discontinued ***
Also known as: 074983827138, DNF18-250M-M, PDTDNF18250MM

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper

Customer Reviews

No reviews for this product
(0)