Male Disconnect, nylon fully insulated

Item #: 0513084

Cat #: DNF18-250FIM-2K

UPC: 074983826315

$ 0.61 EA
Company wide:
0 in stock
The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.90" (22.9 mm

Overview

The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.90" (22.9 mm
Also known as: 074983826315, DNF18-250FIM-2K, PDTDNF18250FIM2K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass