Female Disconnect, nylon fully insulated

Item #: 0513080

Cat #: DNF18250FIBX-L

UPC: 074983119929

$ 1.36 EA
Company wide:
0 in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon standard receptacle housing with an expanded wire entry area for wires with large outside diameters. It has a tab size of 0.250 x 0.032" (6

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon standard receptacle housing with an expanded wire entry area for wires with large outside diameters. It has a tab size of 0.250 x 0.032" (6
Also known as: 074983119929, DNF18250FIBX-L, PDTDNF18250FIBXL

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass