ETN JGE3160AAG Series G, JG-frame M

Item #: 0513072

Cat #: JGE3160AAG

UPC: 782114886212

$ 4725.99 EA
Company wide:
0 in stock

Overview

C-H JGE3160AAG BREAKER
Also known as: 782114886212, JGE3160AAG, CUTJGE3160AAG

Specifications

Mounting: Panel
Poles: 3
Amps: 160
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 160
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600