Female Disconnect, nylon barrel insulate

Item #: 0513066

Cat #: DNF18-205-M

UPC: 074983826414

Call for price
Company wide:
0 in stock
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (1

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (1
Also known as: 074983826414, DNF18-205-M, PDTDNF18205M

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass