Range/Dryer Electrical Box

Item #: 0513060

Cat #: RD-42

UPC: 085339129073

$ 7.85 EA
Company wide:
1,424 in stock
Range/Dryer Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Range/Dryer Electrical Box For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339129073, RD-42, ALLRD42, 2g range box w/3/4" loom clamp, RANGE NAILON

Specifications

Depth: 3 3/4 in
Gangs: 2
Mounting: Clamp, Nail On
Material: Polyester
Color: Beige, Tan
Cubic Inches: 42 in³
Depth: 3 3/4 in
Mounting: Clamp, Nail On
Color: Beige, Tan
Gangs: 2
Material: Polyester
Cubic Inches: 42 in³