Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .187" x .020" Tab, Red

Item #: 0513051

Cat #: DNF18-188-C

UPC: 074983827008

$ 1.23 EA
Company wide:
0 in stock
Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .187" x .020" Tab, Red, Pack of 100

Overview

Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .187" x .020" Tab, Red, Pack of 100
Also known as: 074983827008, DNF18-188-C, PDTDNF18188C

Specifications

Gender: Female
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18