
Female Disconnect, nylon barrel insulate
Item #: 0513001
Cat #: DNF14-206-M
UPC: 074983826476
Call for price
Company wide:
0
in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.87"
Overview
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.87"
Also known as: 074983826476, DNF14-206-M, PDTDNF14206M
Specifications
| Color: | Blue |
| Material: | Brass |
| Color: | Blue |
| Material: | Brass |