Female Disconnect, nylon barrel insulate

Item #: 0512992

Cat #: DNF14-205-M

UPC: 074983826452

Call for price
Company wide:
0 in stock
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.83" (21.1 mm)

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.83" (21.1 mm)
Also known as: 074983826452, DNF14-205-M, PDTDNF14205M

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass