Female Disconnect, nylon fully insulated

Item #: 0512987

Cat #: DNF14-205FIB-3K

UPC: 074983826940

$ 0.41 EA
Company wide:
0 in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.76" (

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.76" (
Also known as: 074983826940, DNF14-205FIB-3K, PDTDNF14205FIB3K

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass