Net-Verse 45U*800mm*1200mm, black, witho

Item #: 0512958

Cat #: DN8529B

UPC: 613056235359

Call for price
Company wide:
0 in stock
Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 85.7H x 31.5W x 47.2D (2178mm x 800mm x

Overview

Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 85.7H x 31.5W x 47.2D (2178mm x 800mm x
Also known as: 613056235359, DN8529B, PDTDN8529B

Specifications

Color: Black
Type: Cabinet
Size: 85.7H x 31.5W x 47.2D
Color: Black
Size: 85.7H x 31.5W x 47.2D
Type: Cabinet