Net-Verse 45U*800mm*1000mm, black, witho

Item #: 0512954

Cat #: DN8519B

UPC: 613056235342

Call for price
Company wide:
0 in stock
Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 85.7H x 31.5W x 39.4D (2178mm x 800mm x

Overview

Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 85.7H x 31.5W x 39.4D (2178mm x 800mm x
Also known as: 613056235342, DN8519B, PDTDN8519B

Specifications

Color: Black
Type: Cabinet
Size: 85.7H x 31.5W x 39.4D
Color: Black
Size: 85.7H x 31.5W x 39.4D
Type: Cabinet

Customer Reviews

No reviews for this product
(0)