
Call for price
Company wide:
0
in stock
Documents & Guides
NET-VERSE45U 800MM 1000MM W/SDPNL BL EA
Overview
NET-VERSE45U 800MM 1000MM W/SDPNL BL EA
Also known as: 613056235304, DN8512B, PDTDN8512B
Specifications
| Color: | Black |
| Type: | Cabinet |
| Size: | 85.7H x 31.5W x 39.4D |
| Color: | Black |
| Size: | 85.7H x 31.5W x 39.4D |
| Type: | Cabinet |