Net-Verse 45U*600mm*1200mm, black, with

Item #: 0512947

Cat #: DN6522B

UPC: 613056235236

Call for price
Company wide:
0 in stock
Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. Horizontally split side panels (4). 2 full length PDU brackets. Dimensions: 85.7

Overview

Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. Horizontally split side panels (4). 2 full length PDU brackets. Dimensions: 85.7
Also known as: 613056235236, DN6522B, PDTDN6522B

Specifications

Color: Black
Type: Cabinet
Size: 85.7H x 23.6W x 47.2D
Color: Black
Size: 85.7H x 23.6W x 47.2D
Type: Cabinet