Net-Verse 45U*600mm*1000mm, black, witho

Item #: 0512946

Cat #: DN6519B

UPC: 613056235267

Call for price
Company wide:
0 in stock
Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 85.7H x 23.6W x 39.4D (2178mm x 600mm x

Overview

Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 85.7H x 23.6W x 39.4D (2178mm x 600mm x
Also known as: 613056235267, DN6519B, PDTDN6519B

Specifications

Color: Black
Material: Steel
Type: Cabinet
Color: Black
Type: Cabinet
Material: Steel