Net-Verse 42U*600mm*1200mm, black, with

Item #: 0512941

Cat #: DN6222B

UPC: 613056235212

Call for price
Company wide:
0 in stock
Net-Verse D-Type Cabinet frame, 42RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. Horizontally split side panels (4). 2 full length PDU brackets. Dimensions: 80.5

Overview

Net-Verse D-Type Cabinet frame, 42RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. Horizontally split side panels (4). 2 full length PDU brackets. Dimensions: 80.5
Also known as: 613056235212, DN6222B, PDTDN6222B

Specifications

Color: Black
Type: Cabinet
Size: 80.5H x 23.6W x 39.4D
Color: Black
Size: 80.5H x 23.6W x 39.4D
Type: Cabinet