Round Pull Box, 9", Black

Item #: 0512934

Cat #: 09101017

UPC: 800246027683

$ 58.84 EA
Company wide:
859 in stock
Documents & Guides
Round Pull Box, 9 Inch Round, 10" Deep, Lid Marked: "Electric", Black, Includes: Hex Bolts

Overview

Round Pull Box, 9 Inch Round, 10" Deep, Lid Marked: "Electric", Black, Includes: Hex Bolts

Carson high-density polyethylene (HDPE) enclosures deliver reliable, chemical and water resistant performance and install with ease. The Carson® brand offers a wide variety of sizes and is preferred and specified by industry professionals nationwide. You can depend on the trusted Carson® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults for nearly 50 years.

Also known as: 800246027683, 09101017, OLD09101017, GROUND BOX , Underground box, Black Vault, Kristy box, Test well, pullbox, Brooks box, Flower Pot, In-ground box, Handhole, Grade Box, Cristy box

Specifications

Depth: 10 in
Color: Black
Material: Polyethylene
Lid Included: Yes
Depth: 10 in
Material: Polyethylene
Color: Black
Lid Included: Yes