Round Hole Duct,PVC,4X4X6',LGray

Item #: 0512865

Cat #: D4X4LG6

UPC: 074983214006

$ 16.61 FT
Company wide:
0 in stock
Panduct® flush cover type D round hole wiring duct, 4 W x 4 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 4 W x 4 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983214006, D4X4LG6, PDTD4X4LG6

Specifications

Color: Light Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC