
Call for price
Company wide:
0
in stock
Documents & Guides
Panduct® flush cover type D round hole wiring duct, 4 W x 2 H, 6' length, PVC, black.
Overview
Panduct® flush cover type D round hole wiring duct, 4 W x 2 H, 6' length, PVC, black.
Also known as: 074983213658, D4X2BL6, PDTD4X2BL6
Specifications
| Height: | 2 in |
| Color: | Black |
| Width: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Width: | 4 in |
| Length: | 6 ft |
| Color: | Black |
| Material: | PVC |