Round Hole Duct,PVC,2X4X6',LGray

Item #: 0512846

Cat #: D2X4LG6

UPC: 074983212651

$ 11.11 FT
Company wide:
0 in stock
Panduct® flush cover type D round hole wiring duct, 2 W x 4 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 2 W x 4 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983212651, D2X4LG6, PDTD2X4LG6

Specifications

Width: 2 in
Color: Light Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Light Gray
Material: PVC