Female Disconnect, non-insulated, 22 - 1

Item #: 0512808

Cat #: D18-187-C

UPC: 074983645855

Call for price
Company wide:
0 in stock
The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.032" inches (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7 mm) long an

Overview

The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.032" inches (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7 mm) long an
Also known as: 074983645855, D18-187-C, PDTD18187C

Specifications

Material: Brass
Material: Brass