12V Dual Tone Siren

Item #: 0512777
Cat #: SS36
UPC: 762158000362
$ 4.93 EA
Company wide:
10 in stock
Documents & Guides
Siren, Dual Tone (Steady & Yelp), 12V DC, 500 mA, 108 dB @ 3 ft, Surface Mount, Dimensions: 4.25" H x 4.25" W x 2.13" D, Indoor Use, Color: White.

Overview

Siren, Dual Tone (Steady & Yelp), 12V DC, 500 mA, 108 dB @ 3 ft, Surface Mount, Dimensions: 4.25" H x 4.25" W x 2.13" D, Indoor Use, Color: White.
• Two Tones, Yelp & Steady• Pre-Wired For Quick And Easy Installation• Compact, Easy To Mount, Hardware Included• Heavy duty magnet, Mylar cone• UL Listed• Lifetime Limited Warranty
Also known as: 762158000362, SS36, EKPSS36

Specifications

Mounting: Surface
Color: White
Volts DC: 12
Standards: California Proposition 65
Mounting: Surface
Volts DC: 12
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)