12V Dual Tone Siren

Item #: 0512773
Cat #: SS30
UPC: 762158100307
$ 23.86 EA
Company wide:
27 in stock
Documents & Guides
Siren, Dual Tone (Steady & Yelp), 12V DC, 500 mA, 108 dB @ 3 ft, Surface Mount, Dimensions: 8" H x 4.7" W x 9.6" D, Indoor/Outdoor Use, Color: White.

Overview

Siren, Dual Tone (Steady & Yelp), 12V DC, 500 mA, 108 dB @ 3 ft, Surface Mount, Dimensions: 8" H x 4.7" W x 9.6" D, Indoor/Outdoor Use, Color: White.
• Two Tones, Yelp & Steady • Pre-Wired for Easy Installation • Easy To Mount • Interior or Exterior use • UL Listed • Lifetime Limited Warranty
Also known as: 762158100307, SS30, EKPSS30

Specifications

Mounting: Surface
Color: White
Volts DC: 12
Standards: California Proposition 65
Mounting: Surface
Volts DC: 12
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)