6V-14V Dual Tone Siren

Item #: 0512770
Cat #: 150RT
UPC: 762158001505
$ 70.37 EA
Company wide:
12 in stock
Documents & Guides
Siren, Dual Tone (Buglar & Fire Alarm), 6 - 14V DC, 1.2 Amp, 118 dB @ 3 ft, Surface Mount, Dimensions: 5" H x 5" W x 4" D, Indoor/Outdoor Use, Color: Metallic.

Overview

Siren, Dual Tone (Buglar & Fire Alarm), 6 - 14V DC, 1.2 Amp, 118 dB @ 3 ft, Surface Mount, Dimensions: 5" H x 5" W x 4" D, Indoor/Outdoor Use, Color: Metallic.
The ELK-150RT is a self-contained siren in a tamper and corrosion resistant stainless steel enclosure. It features two sealed reed tamper switches, one on the back plate and one on the front cover. The switches are normally closed and pre-wired in series. The ELK-150RT can produce two distinct sounds from a single input trigger. The stainless steel exterior reflects the color of the mounting surface allowing the ELK-150RT to blend easily with any residential or commercial building. The ComboTrigger option allows controls which have a single alarm output and pulsing option to activate both the burglar and fire alarm sounds.
Also known as: 762158001505, 150RT, EKP150RT

Specifications

Volts DC Range: 6
Mounting: Surface
Color: Stainless
Volts DC: 12
Standards: California Proposition 65
Volts DC Range: 6
Color: Stainless
Standards: California Proposition 65
Mounting: Surface
Volts DC: 12

Customer Reviews

No reviews for this product
(0)