6V-14V Dual Tone Siren

Item #: 0512769
Cat #: 74
UPC: 762158000744
$ 17.82 EA
Company wide:
4 in stock
Siren, Dual Tone (Steady & Yelp), 6 - 14V DC, 480 mA, 100 dB @ 3 ft, Surface Mount, Dimensions: 4.56" H x 4.3" W x 1.875" D, Indoor, Color: White.

Overview

Siren, Dual Tone (Steady & Yelp), 6 - 14V DC, 480 mA, 100 dB @ 3 ft, Surface Mount, Dimensions: 4.56" H x 4.3" W x 1.875" D, Indoor, Color: White.
The ELK-74 is a Two-Tone (Yelp & Steady) Siren mounted in an attractive surface mount plastic enclosure. This versatile Echo Series siren is designed to be heard but not seen! Sound "echoes" off mounting surface from back plate edge. This unique contemporary siren has a smooth, paintable, "no grill" surface that easily blends with any decor. This siren mounts to any flat surface or single gang electrical "J" box. Also available is the ELK-71.
Also known as: 762158000744, 74, EKP74

Specifications

Volts DC Range: 6
Mounting: Surface
Color: White
Volts DC: 12
Standards: California Proposition 65
Volts DC Range: 6
Color: White
Standards: California Proposition 65
Mounting: Surface
Volts DC: 12

Customer Reviews

No reviews for this product
(0)