
4 1/4" Ceiling Fan Box, Saddle Type, Depth: 2-5/8", Non-Metallic
Item #: 0512682
Cat #: FB426
UPC: 018997721792
$ 9.22 EA
Company wide:
162
in stock
Documents & Guides
4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 16". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.
Overview
4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 16". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.
The fastest, easiest way to mount fans and fixtures. Ships ready-to-install!
Also known as: 018997721792, FB426, ARLFB426, Sandwich Box
Specifications
| Depth: | 2 5/8 in |
| Mounting: | Saddle |
| Cubic Inches: | 16 in³ |
| Depth: | 2 5/8 in |
| Cubic Inches: | 16 in³ |
| Mounting: | Saddle |