Push Button, Padlocking Cover, 30mm, Standard Knob, Switches

Item #: 0512662

Cat #: 800T-N163

UPC: 781180157929

Call for price
Company wide:
3 in stock
Documents & Guides
Push Button, Padlocking Cover, 30mm, Standard Knob, Switches and Potentiometers, Stainless Steel and Plastic

Overview

Push Button, Padlocking Cover, 30mm, Standard Knob, Switches and Potentiometers, Stainless Steel and Plastic

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N163 from Rockwell Automation® is an 800T accessory. It is a padlock cover. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180157929, 800T-N163, ALB800TN163

Specifications

Color: Clear
Type: Padlocking Cover, Pilot Device
Size: 30 mm
Material: Plastic, Stainless Steel
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Clear
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Padlocking Cover, Pilot Device
Material: Plastic, Stainless Steel
IP/NEMA Rating: NEMA 13, NEMA 4