Panel For Enclosure, 12" x 10", Diamond Shield Series, Aluminum

Item #: 0512657

Cat #: BP1210AL

UPC: 785928215506

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 19" x 15" , Aluminum Back Panel

Overview

Panel For Enclosure, 19" x 15" , Aluminum Back Panel

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215506, BP1210AL, STBBP1210AL

Specifications

Height: 19 in
Width: 15 in
Material: Aluminum
Height: 19 in
Material: Aluminum
Width: 15 in