Panel For Enclosure, 10" x 8", N Series, Aluminum

Item #: 0512656

Cat #: BP108AL

UPC: 785928215407

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 10" x 8", N Series, Aluminum

Overview

Back Panel For Enclosure, 10" x 8", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215407, BP108AL, STBBP108AL

Specifications

Width: 8 in
Height: 10 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 10 in