WOOD FLOOR BOX WITH DFB-LR COVER

Item #: 0512636

Cat #: 812-DFB-LR

UPC: 784149309261

$ 171.30 EA
Company wide:
0 in stock
Documents & Guides
Floor Box with DFB-LR Cover, 2 outlets, Brass material, 4 Dia. x 3-3/8 in. Size, Green/Gold, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, including 15 AMP (TR) Duplex Receptacle

Overview

Floor Box with DFB-LR Cover, 2 outlets, Brass material, 4 Dia. x 3-3/8 in. Size, Green/Gold, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, including 15 AMP (TR) Duplex Receptacle
Also known as: 784149309261, 812-DFB-LR, LEW812DFBLR

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Brass
Diameter: 4 in
Cubic Inches: 14.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Diameter: 4 in
Material: Brass
Cubic Inches: 14.500 in³