This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Circular Saw Blade, Teeth: 48, Diameter: 6-1/2", Arbor: 5/8", Appropriate Use: Ferrous Metal.
Overview
Circular Saw Blade, Teeth: 48, Diameter: 6-1/2", Arbor: 5/8", Appropriate Use: Ferrous Metal.
Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C-6 grade micro ground Carbide with a modified triple chip grind provide an anti-kickback design while keeping the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. All these features add up to a high quality blade that contractors can depend on, time and time again.
Also known as: 045242134298, 48-40-4015, MIL48404015
Specifications
| Type: | Circular Saw Blade |
| Diameter: | 6 1/2 in |
| Type: | Circular Saw Blade |
| Diameter: | 6 1/2 in |