Support for Outdoor Light Fixture, 19" Post, 1/2" Knockouts, Green

Item #: 0512570

Cat #: GP19G

UPC: 018997770882

$ 46.97 EA
Company wide:
9 in stock
Documents & Guides
Support for Outdoor Light Fixture, 19 Inch Post, 1/2 Inch Knockouts, Green, Application: Use With Any Light Fixture and/or GFCI Wiring Device.

Overview

Support for Outdoor Light Fixture, 19 Inch Post, 1/2 Inch Knockouts, Green, Application: Use With Any Light Fixture and/or GFCI Wiring Device.

Arlington’s Gard-N-Posts are the attractive, safe and easy way to install light fixtures and devices outdoors! We offer a variety of styles, from 9" to 73" tall that function as supports or enclosures – or both! Made of non-metallic, heavy-duty plastic, our damage-resistant Gard-N-Post holds up against abuse from lawn maintenance equipment. Most have built-in stabilizers that deliver rigid support and require no assembly. The angle-cut at the bottom allows for easy access to underground wires (Not applicable to GPD9 deck/post mount style or the GPLN15GR low profile support.) Plus, the colorant runs throughout the post, so there’s no chipping or loss of color. For added convenience, GP19, GP26 and GP37, our most popular sizes, come with a supplied separator so you can install power and low voltage outlets in the same post. Some styles come with a metal grounding bushing in place, ready for the installation of an NPT fixture. And some have KOs that make them UL Listed enclosures. Whatever your need, there’s a Gard-N-Post to fit!

Also known as: 018997770882, GP19G, ARLGP19G

Specifications

Color: Green
Length: 19 in
Color: Green
Length: 19 in