MC 3P FP 15' 16/3-PVC

Item #: 0512513

Cat #: 103000A01F150

UPC: 786788430061

$ 48.67 EA
Company wide:
3 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 4.60m (15.09') Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 4.60m (15.09') Length
Also known as: 786788430061, 103000A01F150, WOO103000A01F150

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Material: PVC
Length: 15 ft
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Material: PVC
Color: Yellow
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Length: 15 ft
IP/NEMA Rating: NEMA 6