30A, 32 VAC/DC, MAX Series Time Delay Fuse

Item #: 0512506

Cat #: MAX30

UPC: 079458006315

$ 9.69 EA
Company wide:
0 in stock
Documents & Guides
30 Amp Fuse, Time Delay, North American Style, Brand or Series: MAX, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 18.80 Height x 5.10 Width x 19.10 Length mm, Features: Time Lag (Slo-Blow), Material: Colored Thermoplastic Housing.

Overview

30 Amp Fuse, Time Delay, North American Style, Brand or Series: MAX, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 18.80 Height x 5.10 Width x 19.10 Length mm, Features: Time Lag (Slo-Blow), Material: Colored Thermoplastic Housing.

With “Diffusion Pill Technology,” the MAXI™ Fuse provides excellent time delay characteristics and low heat dissipation. Designed and patented by Littelfuse, the MAXI™ Fuse is ideal for motor powered applications which have large inrush currents.

Also known as: 079458006315, MAX30, LFUMAX30

Specifications

Type: Automotive
Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 30
Volts AC: 32
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Type: Automotive
Speed: Time Delay, Slow Blow
Volts AC: 32
Interrupt Rating DC: 1 kA
Mounting: Blade
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 1 kA