150A, 32VDC, Auto Fuses MEGA Bolt-On Box

Item #: 0512464

Cat #: MEG150

UPC: 079458016826

$ 15.49 EA
Company wide:
0 in stock
Documents & Guides
150A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

Overview

150A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

The MEGA® Fuse is designed for high current circuit protection up to 250 amperes with Diffusion Pill Technology the MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458016826, MEG150, LFUMEG150

Specifications

Speed: Fast Acting
Volts DC: 32
Color: Orange
Amps: 150
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Color: Orange
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Volts DC: 32
Amps: 150
Mounting: Bolt On
Interrupt Rating AC: 1 kA