Copper Compression CTAP's, Thin Wall, #8

Item #: 0512461

Cat #: CTAPF6-12-C

UPC: 074983599721

$ 4.55 EA
Company wide:
306 in stock
C-Type copper thin wall compression tap, type CTAPF, #6 AWG - #12 AWG.

Overview

C-Type copper thin wall compression tap, type CTAPF, #6 AWG - #12 AWG.
Also known as: 074983599721, CTAPF6-12-C, PDTCTAPF612C

Specifications

Material: Copper
Color: Copper
Material: Copper
Color: Copper