Cable Snap Clip, 3/16"–9/32" Flange, 0.315"–0.354" OD

Item #: 0512439

Cat #: SC4B

UPC: 782856798163

$ 1.40 EA
Company wide:
0 in stock
Documents & Guides
Cdysc4b Snap Clip sc4b Mc/ac Cable To 3/16 9/32 Flange

Overview

Cdysc4b Snap Clip sc4b Mc/ac Cable To 3/16 9/32 Flange

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856798163, SC4B, CDYSC4B

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated