12 TON HYDRAULIC CRIMP HEAD

Item #: 0512411

Cat #: CT-920CH/CV

UPC: 613056172203

$ 3010.58 EA
Company wide:
0 in stock
Documents & Guides
12-ton hydraulic crimp head. C-head covered with PVC insualtion. Crimps Panduit copper compression lugs and splices from: 8 AWG - 750 kcmil copper Code, 8 AWG - 535 kcmil copper flex, metric 10 mm2 - 400 mm2 Class 2r and 10mm2 - 300mm2 Class 5f & 6f , 6 A

Overview

12-ton hydraulic crimp head. C-head covered with PVC insualtion. Crimps Panduit copper compression lugs and splices from: 8 AWG - 750 kcmil copper Code, 8 AWG - 535 kcmil copper flex, metric 10 mm2 - 400 mm2 Class 2r and 10mm2 - 300mm2 Class 5f & 6f , 6 A
Also known as: 613056172203, CT-920CH/CV, PDTCT920CHCV

Specifications

No Specifications Available