Heat-Shrinkable End Cap, Cable Range 1 - 3/0 AWG

Item #: 0512399

Cat #: HSC30-250

UPC: 786210878669

$ 29.40 EA
Company wide:
0 in stock
Heat-Shrinkable HSC Series End Caps for Cable Range 1 - 3/0 AWG, Expanded Diameter 1.1 Inches, Length 3 Inches, Rated for 600 Volt, 90 Degrees Continuous Use, Material: Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black

Overview

Heat-Shrinkable HSC Series End Caps for Cable Range 1 - 3/0 AWG, Expanded Diameter 1.1 Inches, Length 3 Inches, Rated for 600 Volt, 90 Degrees Continuous Use, Material: Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black

HSC Series End Caps provides effective method for sealing cable ends, pipe conduit, etc

Also known as: 786210878669, HSC30-250, THBHSC30250

Specifications

Color: Black
Length: 3 in
Allowable Gauge Range: 1 - 3/0
Color: Black
Allowable Gauge Range: 1 - 3/0
Length: 3 in