RC1010, Side Mount Marking Cards, Legend: Blank

Item #: 0512369

Cat #: 023800016

UPC: 662019969800

$ 11.46 EA
Company wide:
0 in stock
Documents & Guides
RC1010, Side Mount, (100) Marking Cards, Legend: Blank. For use with 10 mm or Larger Terminal Blocks.

Overview

RC1010, Side Mount, (100) Marking Cards, Legend: Blank. For use with 10 mm or Larger Terminal Blocks.
Also known as: 662019969800, 023800016, ENT1SNA238000R1600

Specifications

Mounting: Side
Type: Blank, Marking Card
Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Side
Family / Style: Entrelec
Color: White
Type: Blank, Marking Card
Material: Polyamide