Laser Tag Label, Self-Laminating, 2", White

Item #: 0512345

Cat #: TAG10L-105

UPC: 089306197775

$ 278.16 EA
Company wide:
0 in stock
Documents & Guides
Laser Tag Label, Self-Laminating, 2.0" x .75" x 2.25", 16 Per Sheet, PET, White, 1000/pkg

Overview

Laser Tag Label, Self-Laminating, 2.0" x .75" x 2.25", 16 Per Sheet, PET, White, 1000/pkg

LaserTags are durable, laser printable labels for applications requiring clear, crisp legibility. The labels are supplied on 8.5" X 11" sheets and are printable using HellermannTyton Tagprint Pro software and a standard laser printer. Specially designed adhesives and materials are used for the LaserTags, ensuring that the labels will not curl, change color, or jam standard laser printers.

Also known as: 089306197775, TAG10L-105, TYNTAG10L105

Specifications

Color: White
Color: White