JNO TF5600BL FLEX12 12V-600VA XFMR

Item #: 0512276

Cat #: TF5600BL

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
JUN TF 5600 BL 12 VOLT 600VA TRANSFORMER FOR FLEX 12 TRACK

Overview

JUN TF 5600 BL 12 VOLT 600VA TRANSFORMER FOR FLEX 12 TRACK
Also known as: TF5600BL, JUNTF5600BL

Specifications

No Specifications Available