14-4 AWG Copper Lay-In Lug

Item #: 0512232

Cat #: GBL-4DB

UPC: 783669960174

$ 13.18 EA
Company wide:
227 in stock
Documents & Guides
Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, #10 Bolt Size, Slotted Head

Overview

Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, #10 Bolt Size, Slotted Head

nVent ERICO PermaGround Lay-in Ground Lug is an electrical connector engineered for easy and efficient grounding. It’s open-faced design allows the grounding conductor to be “laid in” without the need to thread it through a closed connector, simplifying installation.

Also known as: 783669960174, GBL-4DB, CADGBL4DB, CHAIR LUG, Land lug

Features & Benefits

  • For copper conductors only
  • Lay-in feature provides ease of installation of continuous loop grounding conductor
  • Suitable for direct burial in earth or concrete
  • Meets or exceeds NEC 680.7 requirements for pool equipment bonding in corrosive enviroments

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 4
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole
Stud Size: #10