
$ 16.79 EA
Company wide:
225
in stock
Documents & Guides
Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, #10 Bolt Size, Slotted Head
Overview
Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, #10 Bolt Size, Slotted Head
Also known as: 783669960174, GBL-4DB, ILSGBL4DB, CHAIR LUG, Land lug
Features & Benefits
- For copper conductors only
- Lay-in feature provides ease of installation of continuous loop grounding conductor
- Suitable for direct burial in earth or concrete
- Meets or exceeds NEC 680.7 requirements for pool equipment bonding in corrosive enviroments
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | #10 |
| Allowable Gauge Range: | 14 - 4 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 4 |
| Mounting: | 1-Hole |
| Stud Size: | #10 |