Cale Spacers, Light Brown

Item #: 0512231

Cat #: CSMS-D71

UPC: 074983486427

$ 2.82 EA
Company wide:
3,500 in stock
Documents & Guides
Cable Spacers, 0.57" x 0.38", Indoor, PEEK Material, Light Brown, Package of 500

Overview

Cable Spacers, 0.57" x 0.38", Indoor, PEEK Material, Light Brown, Package of 500

Panduit CSMS-D71 PEEK Cable Spacers are designed to separate or hang cords, cables and tubing in high temperature and harsh chemical environments. They are multifunctional, lightweight and are intended for indoor environments. Made of PEEK, are light brown in color and come in packages of 500.

Also known as: 074983486427, CSMS-D71, PDTCSMSD71

Specifications

Width: 0.380 in
Color: Light Brown
Length: 0.570 in
Mounting: Cable Tie
Width: 0.380 in
Length: 0.570 in
Color: Light Brown
Mounting: Cable Tie