Mechanical Lug, Copper, 1-Hole, 1 Barrel

Item #: 0512184

Cat #: CS35-36SL-CY

UPC: 074983955299

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Copper, 1-Hole, 1 Barrel, #14 - #6 AWG, 3/16 Inch Stud Hole

Overview

Mechanical Lug, Copper, 1-Hole, 1 Barrel, #14 - #6 AWG, 3/16 Inch Stud Hole
Also known as: 074983955299, CS35-36SL-CY, PDTCS3536SLCY

Specifications

Material: Copper
Mounting: 1-Hole
Conductors: 1
Allowable Gauge Range: 14 - 6
Material: Copper
Conductors: 1
Mounting: 1-Hole
Allowable Gauge Range: 14 - 6